Abbotsford
phi7mr16endf243000dimm

PHILIPS LIGHTING 414698 7W 12V 3000K EnduraLED MR16 Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:414698

Description

Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces. 7MR16/END/F24 3000 DIM10/1. Lamp Shape: MR16 - Base Type: 2-Pin (GU5.3) - 7 Watts - Voltage 12 - Indoor - Initial Lumens: 380 - Color Temp.: 3000K - CRI: 80 - Average Life: 40, 000 hr. - Light Color: Warm - Beam Angle: 24 Degrees - Lamp Designation: 7MR16/END/F24 3000 12V DM10/1, Energy Star Compliant: No - Energy Standards.

Specifications

Brand Name Philips Lighting Item Name MR16 Reflector LED Lamp
Bulb Overall Shape Reflector Bulb Shape MR16
Bulb Base GU5.3 Power (Wattage) 7 W
Lumens 380 lm Color Temperature 3000 K
Light Color Warm White Color Rendering Index (CRI) 82
Beam Angle 24° Center Beam Candle Power 1550 cd
Voltage Rating 12 V Bulb Color/Finish Clear/White
Dimmable Yes Maximum Overall Length 53.7 mm
UPC 046677414696

Packages

1 - UNIT - 1 10 - UNIT - 10