Abbotsford
Final sale
phi7mr16f242700dimaf

PHILIPS LIGHTING 432591 7W 12V 2700K Philips MR16 Dimmable LED Retrofit Lamp with Airflux Technology, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:432591

Description

Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces. Philips 432591 7-Watt MR16 LED GU5.3 flood light replaces your 35-Watt MR16, saving you up to 77 in energy costs over the life of the bulb. Philips LED light bulbs deliver huge energy savings and minimize maintenance cost without any compromise on light quality. This MR16 has an extra long lifetime of up to 35.5 years, reducing the hassle of frequent light bulb replacement and making them perfect for locations that are difficult to reach or hard to maintain. It provides a warm, white light and is perfect for general room and accent lighting. Use MR16 light bulbs to focus light where it's needed most. They are ideal for residential use in kitchens, living rooms and dining rooms and commercial use in offices, hospitality and retail spaces in track lighting and recessed fixtures. Philips LEDs are environmentally friendly, containing no mercury and emitting virtually no UV/IR light in the beam. They also feature active cooling technology to disperse heat. This medium based flood light has a beam angle of 24 degrees.

Specifications

Brand Name Philips Lighting Lumens 420 lm
Color Temperature 2700 K Diameter 54 mm
UPC 046677432591

Packages

1 - UNIT - 1 10 - UNIT - 10