
SIGNIFY 432609 7W 12V 3000K MR16 Dimmable LED Lamp
Description
Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.
Specifications
Brand Name | Philips Lighting | Item Name | MR16 Reflector Bulb |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Power (Wattage) | 7 W | Lumens | 440 lm |
Color Temperature | 3000 K | Light Color | 830 Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 24° |
Center Beam Candle Power | 2200 cd | Bulb Color/Finish | Frosted |
Dimmable | Yes | Diameter | 54 mm |
Standards | Energy Efficiency Class A Certified | UPC | 046677432607 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |