![phi7mr16f25927d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193766116.jpg?preset=medium)
SIGNIFY 470161 7W 2700K F25 MR16 Dimmable LED Lamp, Warm White
Description
Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatibility allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.
Specifications
Brand Name | Philips Lighting | Item Name | MR16 Reflector LED Bulb |
Bulb Base Group | Bi-Pin | Designation | 7.8MR16/PER/927/F25/Dim/EC/12V 10/1FB |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Power (Wattage) | 7.8 W | Lumens | 480 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | 927 Warm White | Color Rendering Index (CRI) | 95 |
Beam Angle | 25° | Center Beam Candle Power | 2330 cd |
Voltage Rating | 12 VAC | Amperage Rating | 880 mA |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | 105 °C | Incandescent Equivalent Wattage | 50 W |
Diameter | 51 mm | Maximum Overall Length | 46 mm |
Standards | cULus Certified, cCSAus Certified, RoHS Compliant, Energy Star Qualified | Application | For Track and Open Recessed Fixtures in Retail, Hospitality and Residential Spaces, Accent Lighting |
UPC | 046677470166 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 6840 - UNIT = 6840 |