![phi7mr16f35927d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283724437.jpg?preset=medium)
SIGNIFY 470195 7W 12V 2700K 430LM F35 MR16 GU5.3 Base Dimmable LED Lamp, Warm White
Description
Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.
Specifications
Brand Name | Philips Lighting | Item Name | MR16 Reflector LED Bulb |
Bulb Base Group | Bi-Pin | Designation | 7.8MR16/PER/927/F35/Dim/EC/12V 10/1FB |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Power (Wattage) | 7.8 W | Lumens | 480 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | 927 Warm White | Color Rendering Index (CRI) | 95 |
Beam Angle | 35° | Center Beam Candle Power | 1320 cd |
Voltage Rating | 12 VAC | Amperage Rating | 880 mA |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | 105 °C | Incandescent Equivalent Wattage | 50 W |
Diameter | 51 mm | Maximum Overall Length | 46 mm |
Standards | cULus Certified, cCSAus Certified, RoHS Compliant, Energy Star Qualified | Application | For Track and Open Recessed Fixtures in Retail, Hospitality and Residential Spaces, Accent Lighting |
UPC | 046677470197 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 6840 - UNIT = 6840 |