
PHILIPS LIGHTING 432625 7W 12V 2700K MR16 Dimmable LED Lamp, Warm White
Description
Philips MR16 dimmable LED lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.
Specifications
Brand Name | Philips Lighting | Lumens | 420 lm |
Color Temperature | 2700 K | Diameter | 54 mm |
UPC | 046677432621 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |