![phi7mr16ledf35827dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11703832.jpg?preset=medium)
PHILIPS LIGHTING 461582 7W 12V 2700K 500LM MR16 GU10 Base Dimmable LED Lamp, Warm White
Description
Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers.
Specifications
Brand Name | Philips Lighting | Item Name | MR16 Reflector Bulb |
Designation | 7MR16/LED/F35/827/DIM AF2 10/1 | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Power (Wattage) | 7 W |
Lumens | 500 lm | Color Temperature | 2700 K |
Average Life | 40000 hr | Light Color | 827 Very Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 35° |
Center Beam Candle Power | 1320 cd | Bulb Color/Finish | Frosted |
Dimmable | Yes | Standards | Energy Star Certified |
Application | For Accent and Downlighting | UPC | 046677461584 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 6110 - UNIT = 6110 |