PHILIPS LIGHTING 432633 12V 7W 36 Degree, 3000K Philips MR16 GU5 3 Base, AirFlux Dimmable LED Lamp, Black
Description
Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.
Specifications
Brand Name | Philips Lighting | Item Name | MR16 Reflector LED Lamp |
Type | Flood | Designation | 7MR16/F36 3000 DIM AF |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Power (Wattage) | 7 W | Lumens | 440 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | Soft White | Color Rendering Index (CRI) | 82 |
Beam Angle | 36° | Center Beam Candle Power | 1050 cd |
Voltage Rating | 12 V | Bulb Color/Finish | Clear |
Dimmable | Yes | Incandescent Equivalent Wattage | 35 W |
Diameter | 1.938 in | Maximum Overall Length | 2.2 in |
Standards | Energy Star Certified | Application | Track And Open Recessed Fixtures In Retail, Hospitality And Residential Spaces |
UPC | 046677432638 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |