PHILIPS LIGHTING 432641 7W 12V 4000K GU5 3 Base MR-16 Dimmable Flood LED Bulb, Black
Description
Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.
Specifications
Brand Name | Philips Lighting | Item Name | MR16 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Power (Wattage) | 7 W |
Lumens | 470 lm | Color Temperature | 4000 K |
Light Color | Cool White | Color Rendering Index (CRI) | 80 |
Beam Angle | 36° | Center Beam Candle Power | 1300 cd |
Voltage Rating | 12 V | Bulb Color/Finish | Frosted |
Dimmable | Yes | Diameter | 54 mm |
Maximum Overall Length | 50 mm | UPC | 046677432645 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |