
PHILIPS LIGHTING 433656 7W 12V 3000K MR16 Philips Dimmable LED Lamp
Description
Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.
Specifications
Brand Name | Philips Lighting | Item Name | MR16 Reflector LED Lamp |
Designation | 7MR16/F36 3000 DIM HO 10/1 | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Power (Wattage) | 7 W |
Lumens | 510 lm | Color Temperature | 3000 K |
Average Life | 40000 hr | Color Rendering Index (CRI) | 80 |
Beam Angle | 36° | Center Beam Candle Power | 1350 cd |
Start Type | Instant | Voltage Rating | 12 V |
Amperage Rating | 715 mA` | Frequency Rating | 50/60 Hz |
Dimmable | Yes | Temperature Rating | 110 °C Case |
Incandescent Equivalent Wattage | 40 W | Diameter | 50 mm |
Maximum Overall Length | 54 mm | Application | Track And Open Recessed Fixtures In Retail, Hospitality And Residential Spaces |
UPC | 046677433659 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |