![phi5mr16endf24270012v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11694950.jpg?preset=medium)
PHILIPS LIGHTING 420398 5.5W 12V 2700K MR16 Dimmable LED Lamp
Description
Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.
Specifications
Brand Name | Philips Lighting | Item Name | MR16 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Power (Wattage) | 5.5 W |
Lumens | 290 lm | Color Temperature | 2700 K |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 24° | Center Beam Candle Power | 1200 cd |
Voltage Rating | 12 V | Bulb Color/Finish | Clear/White |
Dimmable | No | Maximum Overall Length | 50.1 mm |
UPC | 046677420390 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |