PHILIPS LIGHTING 454546 6.5W 12V 2700K 410LM MR16 GU5.3 Base Dimmable LED Lamp, Warm White
Description
Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.
Specifications
Brand Name | Philips Lighting | Item Name | MR16 Reflector Bulb |
Type | LED Mini Reflector | Bulb Overall Shape | Reflector |
Designation | 6.5MR16/F35/2700-2200 DIM 12V | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Power (Wattage) | 6.5 W |
Lumens | 410 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Light Color | 827 Very Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 35° |
Center Beam Candle Power | 900 cd | Voltage Rating | 12 V |
Amperage Rating | 800 mA | Bulb Color/Finish | Frosted |
Dimmable | Yes | Diameter | 51 mm |
Maximum Overall Length | 50 mm | UPC | 046677454548 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 6110 - UNIT = 6110 |