![phi73mr16led827f25dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/294022677.jpg?preset=medium)
PHILIPS LIGHTING 533117 7.3W 12V 2700K 515LM MR16 GU5.3 Base Dimmable LED Lamp, Warm White
Description
Philips LED MR-16 lamps with single optic technology provide the look and color quality of traditional halogens while using a fraction of the energy. A perfect fit for spot lighting, they are compatible with most existing fixtures with MR16 GU5.3 holders and are designed as a retrofit replacement for halogen or incandescent spots.
Specifications
Brand Name | Philips Lighting | Item Name | MR16 Reflector LED Lamp |
Type | Dimmable | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Sealed Beam | Designation | 7.3MR16/LED/827/F25/DIM 12V 10/1FB |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Power (Wattage) | 7.3 W | Lumens | 515 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 25° | Center Beam Candle Power | 2400 cd |
Voltage Rating | 12 VAC | Amperage Rating | 830 mA |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | 90 °C | Incandescent Equivalent Wattage | 50 W |
Diameter | 2 in | Height | 1.8 in |
Application | For Accent Lighting | UPC | 046677533113 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |