SIGNIFY 573881 7W 12V 2700K MR16 Dimmable LED Lamp
Description
Philips LED MR-16 lamps with single optic technology provide the look and color quality of traditional halogens while using a fraction of the energy. A perfect fit for spot lighting, they are compatible with most existing fixtures with MR16 GU5.3 holders and are designed as a retrofit replacement for halogen or incandescent spots.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 7MR16/LED/827/F35/DIM 12V 10/1FB | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Power (Wattage) | 7 W |
Lumens | 515 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 35° |
Center Beam Candle Power | 1350 cd | Voltage Rating | 12 V |
Amperage Rating | 650 mA | Material | Aluminum |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | 90 °C | Incandescent Equivalent Wattage | 50 W |
Diameter | 2 in | Height | 2.047 in |
Width | 1.771 in | Maximum Overall Length | 1-7/8 in |
Standards | Energy Star Certified, RoHS Compliant | Application | For Hotels, Restaurants, Bars, Cafés, Museums, Shops, Lobbies, Corridors, Stairwells, Washrooms, Reception Areas , Exhibitions, Display Cabinets |
UPC | 046677573881 |
Packages
10 - UNIT - (10) | 8160 - SKID - 8160 |