![iwaledp166w30k38std](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331021824.jpg?preset=medium)
STANDARD PRODUCTS 62786 6W 120V 3000K PAR16 Medium Base E26 LED Lamp
Description
FEATURES:• Shape: PAR16• Wattage (W): 6• Lamp voltage (VAC): 120• Colour temperature (K)**: 3 000• Average life (L70 hours): 25 000• Initial lumens (lm)*: 380• Initial lumens per watt (lm/W): 49• CBCP: 630• CRI: 80• Beam angle: 38• Power factor: = 0.7• Operating temperature range: -25°C/-13°F to 40°C/104°F• Base: E26
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | PAR16 Reflector Bulb | Type | LED |
Bulb Overall Shape | Reflector | Designation | LED/P16/6W/30K/38/STD |
Bulb Shape | PAR16 | Bulb Base | E26 Medium |
Power (Wattage) | 6 W | Lumens | 380 lm |
Color Temperature | 3000 K | Average Life | 40000 hr |
Light Color | 830 Warm White | DLC | N |
Color Rendering Index (CRI) | 80 | Beam Angle | 38° |
Center Beam Candle Power | 630 cd | Voltage Rating | 120 V |
Dimmable | Yes | Diameter | 50 mm |
Maximum Overall Length | 88 mm | UPC | 069549627864 |
Packages
1 - UNIT - 1 |