![phi3gu10endf252700dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689832.jpg?preset=medium)
PHILIPS LIGHTING 410019 3W 2700K 120V EnduraLED GU10 PAR16 LED Lamp
Description
The Philips EnduraLED GU10 lamps provide ambient level light with only 3 watts of power. The lamps are most commonly seen in track and open recessed fixtures in rooms, hallways, lobbies and retail displays. 3W MR16 GU10 Dimmable Light Bulb - Base: GU10 - Base Name: GU10 - Beam Spread: 25 degrees - Bulb Type: LED MR16 - Dimmable - Color Temperature Kelvin: 2700 - CRI: 90 - Gas: LED - DIMMABLE - Lumens: 165 - M.O.L. (Length): 2.1 - Shape: PAR16 - Watts: 3 - Volts: 120 - Hours: 25000
Specifications
Brand Name | Philips Lighting | Item Name | PAR16 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | PAR16 |
Bulb Base | GU10 | Power (Wattage) | 3 W |
Lumens | 165 lm | Color Temperature | 2700 K |
Light Color | Warm White | Color Rendering Index (CRI) | 90 |
Beam Angle | 25° | Center Beam Candle Power | 570 cd |
Voltage Rating | 120 V | Bulb Color/Finish | White |
Dimmable | Yes | Maximum Overall Length | 56.134 mm |
UPC | 046677410018 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |