![phi45gu10led830f25dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12907816.jpg?preset=medium)
PHILIPS LIGHTING 454405 4.5W 120V PAR16 GU10 Base AirFlux Dimmable LED Lamp, White
Description
Dimmable LED lamp for indoor use only. 25° beam angle.
Specifications
Brand Name | Philips Lighting | Item Name | PAR16 Reflector LED Lamp |
Bulb Base Group | Twist-Lock Prong | Bulb Overall Shape | Reflector |
Bulb Shape | PAR16 | Bulb Base | GU10 |
Power (Wattage) | 4.5 W | Lumens | 315 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | 830 Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 25° | Center Beam Candle Power | 2300 cd |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted |
Dimmable | Yes | UPC | 046677454401 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |