
PHILIPS LIGHTING 468140 4.5W 120V 3000K 400LM MR16 GU10 Base Dimmable LED Lamp, White
Description
Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.
Specifications
Brand Name | Philips Lighting | Item Name | PAR16 Reflector Bulb |
Type | Flood | Designation | 4.5GU10/LED/F35/830/DIM 10/1 |
Bulb Shape | PAR16 | Bulb Base | GU10 |
Power (Wattage) | 4.5 W | Lumens | 400 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | 830 Warm White | Color Rendering Index (CRI) | 80 - 89 |
Beam Angle | 35° | Center Beam Candle Power | 750 cd |
Amperage Rating | 0.04 A | Bulb Color/Finish | Clear |
Dimmable | Yes | Temperature Rating | 113 °F |
Standards | Energy Star Certified | Application | For Accent and Downlighting |
UPC | 046677468149 |
Packages
10 - UNIT - (10) | 6080 - SKID - 6080 |