![phi5gu10led27002200f35](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164071604.jpg?preset=medium)
PHILIPS LIGHTING 457655 5W 120V 2700K 400LM PAR16 GU10 Base F25 Dimmable LED Lamp with Warm Glow Effect
Description
Create a warm, relaxing ambiance using Philips LED lamps with warm glow effect. Cutting-edge technology reduces the lamp’s color temperature to a warm glow when dimmed, taking LED lamp dimming to new levels. The A19 and G25 feature a new omnidirectional prism that creates the look and feel of a filament, with a uniform lighting effect for use in most lighting fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | PAR16 Reflector Bulb |
Type | LED | Bulb Overall Shape | Reflector |
Designation | 5GU10/LED/827-22/F35/DIM 120V 10/1 | Bulb Shape | PAR16 |
Bulb Base | GU10 | Power (Wattage) | 5 W |
Lumens | 400 lm | Color Temperature | 2700 K |
Light Color | 827 Very Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 35° | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Maximum Overall Length | 58.42 mm | UPC | 046677457655 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |