
SIGNIFY 423509 6W 120V 3000K PAR16 GU10 Dimmable LED Retrofit Lamp with AirFlux Technology
Description
Philips PAR16 Dimmable LED Lamp with AirFlux Technology provides bright light in a sleek, lightweight design and is ideal for accenting spaces that require a GU10 base.
Specifications
Brand Name | Philips Lighting | Item Name | PAR16 Reflector Bulb |
Bulb Shape | PAR16 | Bulb Base | GU10 |
Power (Wattage) | 6 W | Lumens | 300 lm |
Color Temperature | 3000 K | Light Color | Warm White |
Color Rendering Index (CRI) | 85 | Beam Angle | 25° |
Center Beam Candle Power | 1050 cd | Voltage Rating | 120 V |
Dimmable | Yes | Diameter | 50 mm |
UPC | 046677423506 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |