![phibc6par16sf40830dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14999971.jpg?preset=medium)
PHILIPS LIGHTING 469998 6W 3000K 400LM PAR16 Dimmable LED Lamp, Bright White
Description
FEATURES:• Energy-efficient replacement for 50W Halogen PAR16• LED lens offers improved light output, designed to replicate halogen PAR lighting• Dimmable• Medium base (E26)• Easy to use - designed in traditional bulb shapes and fits easily into existing fixtures• Ideal for recessed and track lighting• Lasts up to 25,000 hours or 22.8 years when used 3 hours per day, 7 days a week
Specifications
Brand Name | Philips Lighting | Item Name | PAR16 Reflector Bulb |
Type | LED | Bulb Shape | PAR16 |
Bulb Base | E26 Medium | Power (Wattage) | 6 W |
Lumens | 400 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | Bright White |
Dimmable | Yes | Incandescent Equivalent Wattage | 50 W |
UPC | 046677469993 |
Packages
1 - UNIT - 1 | 4 - UNIT = (4) | 1440 - UNIT = 1440 |