STANDARD PRODUCTS 63951 7W 120V 2700K Dimmable PAR20 LED Reflector Lamp, White
Description
Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions.STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.
Specifications
Brand Name | Standard Products | Item Name | PAR20 Reflector Bulb |
Type | PAR & BR | Designation | LED/P20/7W/27K/40/STD |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Power (Wattage) | 7 W | Lumens | 509 lm Initial |
Color Temperature | 2700 K | Average Life | 40000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 92 |
Beam Angle | 40° | Center Beam Candle Power | 936 cd |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Bulb Color/Finish | White | Dimmable | Yes |
Temperature Rating | -40 to 104 °F | Incandescent Equivalent Wattage | 50 W |
Diameter | 63 mm | Maximum Overall Length | 85 mm |
Environmental Conditions | Damp Location Rated | Standards | cULus Listed, RoHS Compliant, FC, Energy Star Certified |
Application | For Tracks, Recessed Luminaires and Accent Lighting in Residential, Retail, Hospitality and Commercial Applications | UPC | 069549639515 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |