![iwaledp207w30k40std](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12208126.jpg?preset=medium)
STANDARD PRODUCTS 63955 7W 120V 3000K Dimmable PAR20 LED Reflector Lamp, White
Description
Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions.STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.
Specifications
Brand Name | Standard Products | Item Name | PAR20 Reflector Bulb |
Type | LED | Bulb Overall Shape | Reflector |
Designation | LED/P20/7W/30K/40/STD | Bulb Shape | PAR20 |
Bulb Base | E26 Medium | Power (Wattage) | 7 W |
Lumens | 502 lm | Color Temperature | 3000 K |
Average Life | 40000 hr | Light Color | 930 Warm White |
DLC | N | Color Rendering Index (CRI) | 93 |
Beam Angle | 40° | Center Beam Candle Power | 918 cd |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted |
Diameter | 63 mm | Maximum Overall Length | 85 mm |
UPC | 069549639553 |
Packages
1 - UNIT - 1 |