![iwaledp207w30k25stdblk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/417797846.jpg?preset=medium)
STANDARD PRODUCTS 63953 7W 120V 30K PAR20 LED Reflector Bulb, Black
Description
STANDARD LED Lamp has been committed to offering sustainable, high performing lighting solutions for all applications. Sustainability no longer needs to suffer to obtain exceptional luminosity, consistent colour and significant savings.
Specifications
Brand Name | Standard Products | Item Name | PAR20 Reflector Bulb |
Type | PAR & BR | Designation | LED/P20/7W/30K/25/STD/BLK |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Power (Wattage) | 7 W | Lumens | 502 lm Initial |
Color Temperature | 3000 K | Average Life | 40000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 93 |
Beam Angle | 25° | Center Beam Candle Power | 1411 cd |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Bulb Color/Finish | Black | Dimmable | Yes |
Temperature Rating | -40 to 104 °F | Incandescent Equivalent Wattage | 50 W |
Diameter | 63 mm | Maximum Overall Length | 85 mm |
Environmental Conditions | Damp Location Rated | Standards | cULus Listed, RoHS Compliant, FC, Energy Star Certified |
Application | For Tracks, Recessed Luminaires and Accent Lighting in Residential, Retail, Hospitality and Commercial Applications | UPC | 069549639539 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |