![iwaledp2076w30k25elume](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12435832.jpg?preset=medium)
STANDARD PRODUCTS 63610 7.6W 120V Standard LED Lamp, PAR38, Med Base E26, 3000K, Elume
Description
The perfect replacement for traditional lamps, E-LUME LED lamps offer good value with great performance while providing bright clean light and consistent colour from lamp to lamp. Energy efficient. Consistent lamp to lamp colour and light. Dimmable. Suitable for use in damp locations. Long life. No UV emissions. Applications: Track, recessed and accent light.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™, Generic |
Item Name | PAR20 Reflector LED Lamp | Bulb Shape | PAR20 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 7.6 W |
Lumens | 534 lm | Color Temperature | 3000 K |
Average Life | 40000 hr | Light Color | Warm White |
Voltage Rating | 120 V | Dimmable | Yes |
Environmental Conditions | Damp Location | Application | Track, Recessed and Accent Light |
UPC | 069549636101 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |