STANDARD PRODUCTS 63611 7.6W 120V 3000K E-Lume PAR20 LED Lamp
Description
E-Lumeā¢ LED Lamp offers good value with great performance while providing bright clean light and consistent colour from lamp to lamp. It features energy efficient, dimmable and long life. Suitable for use in damp locations. Track, recessed and accent light applications.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | PAR20 Reflector Bulb | Type | LED |
Bulb Overall Shape | Reflector | Designation | LED/P20/7.6W/30K/40/ELUME |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Power (Wattage) | 7.6 W | Lumens | 534 lm |
Color Temperature | 3000 K | Light Color | 830 Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 40° |
Center Beam Candle Power | 1179 cd | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Diameter | 63 mm | Maximum Overall Length | 85 mm |
UPC | 069549636118 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |