
STANDARD PRODUCTS 62892 7W 120V Standard PAR20 Dimmable LED Flood Light, Gray
Description
AMBIANCE AMBER lamps deliver warm lighting creating a comfortable and cozy atmosphere. These lamps offer style while minimizing energy and maintenance costs compared to incandescent equivalents. Completely dimmable, they allow the user to create a desired mood for any occasion. Perfect for restaurants, lounges, spas and patios.
Specifications
Brand Name | Standard Products | Sub Brand | Amber |
Item Name | PAR20 Reflector Bulb | Type | LED |
Bulb Overall Shape | Reflector | Designation | LED/PAR20/7W/FL/40/D/STD/GRY/AMB |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Power (Wattage) | 7 W | Lumens | 380 lm |
Average Life | 25000 hr | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Voltage Rating | 120 V |
Bulb Color/Finish | Amber/Frosted | Dimmable | Yes |
Diameter | 63 mm | Maximum Overall Length | 82 mm |
UPC | 069549628922 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |