![iwaledpar208wfl27k40dstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12210465.jpg?preset=medium)
STANDARD PRODUCTS 63051 8W 120V 2700K Standard LED PAR20 Reflector Lamp, White
Description
STANDARD’s LED reflector lamps offer exceptional thermal management and professional grade optics to ensure uniform beam pattern, long life and luminous effect while reducing energy consumption. Concise binning process ensures colour consistency from lamp to lamp. Ideal forB goods and materials sensitive to heat and UV emission.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | PAR20 Reflector LED Lamp | Bulb Overall Shape | Reflector |
Bulb Shape | PAR20 | Power (Wattage) | 8 W |
Lumens | 470 lm | Color Temperature | 2700 K |
Average Life | 40000 hr | Light Color | Warm White |
Voltage Rating | 120 V | UPC | 069549630512 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |