STANDARD PRODUCTS 66283 8W 120V 4000K 616LM CHOICE Series PAR20 Medium Base Dimmable LED Lamp, White
Description
STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.PRODUCT FEATURES:- Shape: PAR20- Base: E26- Watts(W): 8- Volts (VAC): 120- Colour temperature (K)**: 4 000- Life L70 (hrs): 15 000- Initial lumens (lm)*: 616- Initial lumens per watt (lm/W): 77- CRI: 94- Beam angle (°): 25- CBCP: 1 708- Power factor: 0.90- Operating temperature range: -20 °C to 40 °C (-4 °F to 104 °F)- Traditional equivalent (W): 50
Specifications
Brand Name | Standard Products | Item Name | LED Lamp |
Designation | P20/8W/40K/25/CHOICE/STD | Bulb Shape | PAR20 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 8 W |
Lumens | 616 lm | Color Temperature | 4000 K |
Average Life | 15000 hr | DLC | N |
Series/Model | Choice | Color Rendering Index (CRI) | >=90 |
Beam Angle | 25° | Center Beam Candle Power | 1708 cd |
Voltage Rating | 120 V | Dimmable | Yes |
Incandescent Equivalent Wattage | 50 W | Diameter | 2-15/32 in |
Height | 3-3/8 in | Environmental Conditions | Damp Location Rated |
Standards | cULus Listed, Energy Star Certified | UPC | 069549662834 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |