![iwap208w27k40choice](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/347981561.jpg?preset=medium)
STANDARD PRODUCTS 66280 8W 120V 2700K 572LM CHOICE Series PAR20 Medium Base Dimmable LED Lamp, White
Description
STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.PRODUCT FEATURES:- Shape: PAR20- Base: E26- Watts(W): 8- Volts (VAC): 120- Colour temperature (K)**: 2 700- Life L70 (hrs): 15 000- Initial lumens (lm)*: 572- Initial lumens per watt (lm/W): 71- CRI: 92- Beam angle (°): 40- CBCP: 914- Power factor: 0.91- Operating temperature range: -20 °C to 40 °C (-4 °F to 104 °F)- Traditional equivalent (W): 50
Specifications
Brand Name | Standard Products | Item Name | PAR20 Reflector LED Bulb |
Designation | P20/8W/27K/40/CHOICE/STD | Bulb Shape | PAR20 |
Bulb Base | E26 Medium | Power (Wattage) | 8 W |
Lumens | 572 lm | Color Temperature | 2700 K |
Average Life | 15000 hr | DLC | N |
Color Rendering Index (CRI) | 92 | Beam Angle | 40° |
Voltage Rating | 120 V | Bulb Color/Finish | White |
Dimmable | Yes | Temperature Rating | -20 to 40 °C |
Diameter | 2-1/2 in | Maximum Overall Length | 3-3/8 in |
Standards | cULus Listed, FCC Certified, Energy Star Certified, ICES005 Standard, RoHS Compliant | UPC | 069549662803 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |