
STANDARD PRODUCTS 62474 8W 120V 2700K 490LM PAR20 Medium Base Narrow Flood Dimmable LED Lamp, White
Description
PRODUCT FEATURES:- Shape: PAR20- Volts (V):120- Average Life (Hours):40000- Initial Lumens: 490- Dimmable: Yes- Center Beam Candlepower (CBCP):1668- Colour Temperature (K):2700- Beam Angle (°):25- Beam Spread:Narrow Flood- Base:Med Base E26- Watts (W):8- Brand:Standard- Energy Star:No- Warranty (yrs):5
Specifications
Brand Name | Standard Products | Item Name | PAR20 Reflector LED Lamp |
Designation | LED/PAR20/8W/NFL/27K/25/D/STD | Bulb Shape | PAR20 |
Bulb Base | E26 | Power (Wattage) | 6 W |
Lumens | 490 lm | Color Temperature | 2700 K |
Average Life | 40000 hr | Color Rendering Index (CRI) | 82 |
Beam Angle | 25° | Center Beam Candle Power | 1668 cd |
Voltage Rating | 120 V | Dimmable | Yes |
Incandescent Equivalent Wattage | 50 W | Diameter | 1-31/32 in |
Maximum Overall Length | 2-3/32 in | Standards | cULus Listed, cETLus, FCC Compliant |
UPC | 069549624740 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |