SATCO LIGHTING S9400 7W 120V 2700K PAR20 Medium Base Dimmable LED Lamp - 25° Beam Spread, Warm White
Description
7 watt PAR20 LED; 2700K; 25' beam spread; Medium base; 120 volts.FEATURES AND BENEFITS:• Solid State LED lighting• Reflector replacement lamp• Long life• IP65 - Wet location rated• Approved for enclosed fixtures• For Indoor and Outdoor use• ABS Lens• Dimmable
Specifications
Brand Name | Satco Products | Item Name | PAR20 Reflector LED Lamp |
Type | Dimmable | Designation | 7PAR20/LED/25'/2700K/120V/D |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Power (Wattage) | 7 W | Lumens | 1000 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Color Rendering Index (CRI) | 80 | Beam Angle | 25° |
Center Beam Candle Power | 1100 cd | Voltage Rating | 120 V |
Bulb Color/Finish | Clear | Dimmable | Yes |
Diameter | 2-1/2 in | Maximum Overall Length | 3.03 in |
UPC | 045923094002 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |