![sat7par20led4027k90cri](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10613382.jpg?preset=medium)
SATCO LIGHTING S9485 7W 120V 2700K PAR20 Medium Base Dimmable LED Lamp - 40° Beam Spread, Warm White
Description
7 watt; PAR20 LED; 2700K; 40' beam spread; Medium base; 120 volts.FEATURES:• Solid State LED lighting• Reflector replacement lamp• California T24 JA8-2016-E Qualified• IP65 - Wet location rated• For Indoor and Outdoor use• Dimmable
Specifications
Brand Name | Satco Products | Item Name | PAR20 Reflector LED Bulb |
Type | Dimmable | Designation | 7PAR20/LED/40'/2700K/90CRI |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Power (Wattage) | 7 W | Lumens | 470 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 90 |
Beam Angle | 40° | Voltage Rating | 120 V |
Material | Electronic Components,Metal,Plastic | Bulb Color/Finish | Silver |
Dimmable | Yes | Diameter | 2-1/2 in |
Maximum Overall Length | 3 in | UPC | 045923094859 |
Packages
1 - UNIT - 1 |