SATCO LIGHTING S9405 7W 120V 2700K PAR20 Medium Base Dimmable LED Lamp - 40° Beam Spread, Warm White
Description
7 watt PAR20 LED; 2700K; 40' beam spread; Medium base;120 volts. Solid State LED lighting. Reflector replacement lampLong life. IP65 - Wet location rated. Approved for enclosed fixturesFor Indoor and Outdoor use. ABS Lens. Dimmable.
Specifications
Brand Name | Satco Products | Item Name | PAR20 Reflector LED Lamp |
Type | Dimmable | Designation | 7PAR20/LED/40'/2700K/120V/D |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Power (Wattage) | 7 W | Lumens | 1000 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Color Rendering Index (CRI) | 80 | Beam Angle | 40° |
Center Beam Candle Power | 600 cd | Voltage Rating | 120 V |
Bulb Color/Finish | Clear | Dimmable | Yes |
Diameter | 2-1/2 in | Maximum Overall Length | 3.03 in |
UPC | 045923094057 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |