SATCO LIGHTING S12211 6W 120V 4000K 500LM PAR20 Medium Base Dimmable LED Lamp, Cool White
Description
Satco's 6-watt clear LED flood light offers cool white light and a 40 degree beam spread. The short necked, directional lensed lamp offers Triac dimmability and has a medium base. This flood light delivers 11,000 hours of cool white light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Waterproof |
Bulb Shape | PAR20 | Bulb Base | Medium |
Power (Wattage) | 6 W | Lumens | 500 lm |
Color Temperature | 4000 K | Average Life | 11000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Material | Plastic |
Bulb Color/Finish | Clear | Dimmable | Yes |
Diameter | 2-1/2 in | Maximum Overall Length | 3.88 in |
UPC | 045923122118 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |