
SATCO LIGHTING S29401 6.5W 120V 3000K PAR20 Dimmable LED Lamp
Description
Satco's LED 6.5-watt, PAR20 lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of warm white light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | PAR20 Reflector LED Bulb | Type | PAR |
Designation | 6.5PAR20/LED/25'/930/120V | Bulb Shape | PAR20 |
Bulb Base | Medium Screw | Power (Wattage) | 7 W |
Lumens | 520 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Color Rendering Index (CRI) | 90 |
Beam Angle | 25° | Voltage Rating | 120 V |
Material | Plastic | Bulb Color/Finish | Silver, Clear |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 50 W | Maximum Overall Length | 2.99 in |
Standards | cULus Wet, California T24 Compliant, Lawful for Sale in California | UPC | 045923294013 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |