7W 120V 2700K Philips EnduraLED PAR20 Dimmable Indoor Flood LED Lamp
Description
Philips EnduraLED PAR20 Dimmable Indoor Flood LED Lamps bring innovation to familiar applications and deliver excellent dimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | PAR20 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | PAR20 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 7 W |
Lumens | 280 lm | Color Temperature | 2700 K |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 25° | Center Beam Candle Power | 1300 cd |
Voltage Rating | 120 V | Bulb Color/Finish | White |
Dimmable | Yes | Maximum Overall Length | 88.9 mm |
UPC | 046677418571 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |