PHILIPS LIGHTING 471110 7W 120V 3000K 500LM PAR20 LED Single Optic Lamp with AirFlux Technology, White
Description
Philips PAR320 LED Single Optic Lamps with AirFlux Technology provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR20 Reflector Bulb |
Type | LED | Bulb Base Group | Screw In |
Designation | 7PAR20/LED/F25/830/E26/GL/DIM 120V 6/1 | Bulb Shape | PAR20 |
Bulb Base | E26 Medium | Power (Wattage) | 7 W |
Lumens | 500 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 25° |
Voltage Rating | 120 V | Amperage Rating | 70 mA |
Frequency Rating | 60 Hz | Material | Glass/Metal |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | -4 to 113 °F | Incandescent Equivalent Wattage | 50 W |
Diameter | 2-1/2 in | Maximum Overall Length | 3-3/8 in |
Standards | UL Listed | Application | For Indoor and Outdoor use |
UPC | 046677471118 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 2244 - UNIT = 2244 |