SIGNIFY 461146 LAMP LED 7W PAR20 FL500LM 3K DIM 461144
Specifications
Brand Name | Philips Lighting | Item Name | PAR20 Reflector LED Lamp |
Type | Flood | Bulb Shape | PAR20 |
Power (Wattage) | 7 W | Lumens | 500 lm |
Color Temperature | 3000 K | Dimmable | Yes |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |