SIGNIFY 467647 50W 120V 3000K 400LM PAR20 Medium Base Dimmable LED Lamp (3/Pack), Bright White
Description
PRODUCT FEATURES:- Dimmable- Instant-on light- Medium base (E26)- Ideal for recessed and track lighting- 3-Pack- Energy saving and long life- Classic glass look
Specifications
Brand Name | Philips Lighting | Item Name | PAR20 Reflector LED Lamp |
Type | Flood | Bulb Shape | PAR20 |
Bulb Base | E26 | Power (Wattage) | 6 W |
Lumens | 600 lm | Color Temperature | 3000 K |
Average Life | 15000 hr | Light Color | Bright White |
Material | Glass | Bulb Color/Finish | White |
Dimmable | Yes | Incandescent Equivalent Wattage | 50 W |
Application | Track Lighting, Indoor |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |