![phi50par20led400lm40d5k](/images/no-image-en.png)
SIGNIFY 50W 120V 5000K 400LM PAR20 Medium Base Dimmable LED Lamp (3/Pack), Daylight
Specifications
Brand Name | Philips Lighting | Item Name | PAR20 Reflector LED Lamp |
Type | Flood | Bulb Shape | PAR20 |
Bulb Base | E26 | Power (Wattage) | 6 W |
Lumens | 400 lm | Color Temperature | 3000 K |
Average Life | 15000 hr | Color Rendering Index (CRI) | 84 |
Beam Angle | 40° | Voltage Rating | 120 V |
Material | Glass | Incandescent Equivalent Wattage | 50 W |
Diameter | 2.5 in | Maximum Overall Length | 3.25 in |
Standards | UL Listed |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |