![phi55par2030kf40dim3pk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/386708325.jpg?preset=medium)
SIGNIFY 570804 5.5W 120V 3000K PAR20 Dimmable LED Lamp (3/Pack)
Description
Philips dimmable LED PAR spot light bulbs are a long lasting, energy efficient replacement for halogen spots. They have a bright white light and are ideal for general and flood lighting. This bulb can be used with most dimmers to create your desired ambience with smooth dimming to 10% of full light levels. Please check the dimmability compatibility chart to be certain that your particular dimmer can be used with this bulb. It's easy to see how harsh lighting can strain the eyes. Too bright, and you get glare. Too soft and you experience flicker. Now you can gently light up your world with LEDs designed to go easy on the eyes, and create the perfect ambience for your home.
Specifications
Brand Name | Philips Lighting | Item Name | PAR20 Reflector LED Bulb |
Designation | 5.5PAR20/PER/930/F40/DIM/G/T204/3CT | Bulb Shape | PAR20 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 5.5 W |
Lumens | 500 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Color Rendering Index (CRI) | 90 |
Beam Angle | 40° | Center Beam Candle Power | 1000 cd |
Voltage Rating | 120 V | Amperage Rating | 54 mA |
Frequency Rating | 50/60 Hz | Dimmable | Yes |
Incandescent Equivalent Wattage | 50 W | Width | 6.4 cm |
Maximum Overall Length | 8.35 cm | Standards | Energy Star Certified |
Application | For Indoor |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 12 - UNIT - 12 | 640 - SKID - 640 |