Abbotsford
phi55par20led930f40dimg

SIGNIFY 471227 5.5W 120V 3000K 500LM PAR20 E26 Medium Base Dimmable LED Lamp (3/Pack)

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:471227

Description

Philips PAR20 LED lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.BENEFITS:- Will not fade colors, avoids inventory spoilage - Lowers maintenance costs by reducing re-lamp frequencyFEATURES:- Retail Optic reduces glare to improve shopper experience- 25,000-hour rated average life*- Virtually UV/IR free in the beam- Contains no mercuryAPPLICATIONS:- Ideal for general and accent lighting in retail, hospitality and office spaces.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Type Dimmable Bulb Shape PAR20
Bulb Base E26 Medium Screw Power (Wattage) 6 W
Lumens 500 lm Color Temperature 3000 K
Average Life 25000 hr Light Color Bright White
Beam Angle 40° Voltage Rating 120 V
Material Glass Dimmable Yes
Incandescent Equivalent Wattage 50 W Application For Recessed and Track Lighting
UPC 046677471224

Packages

4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok