![phi55par20ledf40940dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314039931.jpg?preset=medium)
SIGNIFY 568097 5.5W 120V 4000K PAR20 Dimmable LED Lamp
Description
The optimal LED accent light with a seamless look. Philips is driving the switch to energy-efficient solutions. Upgrade your track and accent lights with our small diameter reflectors for instant energy savings and unbeatable quality. Available in both Glass and Plastic casings, Philips LED Par20s are the ideal replacement for halogen. Up to 80% energy saving compared with halogen lamps and lower maintenance costs;Easy to replace/retro-fit. Broad compatibility with transformers;“Perfect fit” in most current Halogen fixtures
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 5.5PAR20/LED/F40/940/DIM/G/T20 6/1FB | Bulb Shape | PAR20 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 5.5 W |
Lumens | 500 lm | Color Temperature | 4000 K |
Average Life | 25000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 90 | Beam Angle | 40° |
Center Beam Candle Power | 1000 cd | Voltage Rating | 120 V |
Amperage Rating | 54 mA | Frequency Rating | 50/60 Hz |
Material | Glass | Bulb Color/Finish | Clear |
Dimmable | Yes | Temperature Rating | 167 °F |
Incandescent Equivalent Wattage | 50 W | Diameter | 2-9/16 in |
Height | 3.503 in | Width | 2.716 in |
Maximum Overall Length | 3-5/16 in | Standards | Energy Star Certified, cUL/UL Listed, RoHS Compliant |
Application | For Hotels, Restaurants, Bars, Cafés, Museums, Shops, Lobbies, Corridors, Stairwells, Washrooms, Reception Areas , Exhibitions, Display Cabinets | UPC | 046677568092 |
Packages
6 - UNIT - (6) | 2244 - SKID - 2244 |