
PHILIPS LIGHTING 458927 8W 110-127V 2700K 430LM PAR20 Medium Base Dimmable LED Reflector Flood Lamp (3/Pack), Bright White
Description
Philips PAR20 LED light bulbs deliver exceptionally long life, significant energy savings, beautiful light and contain no mercury. This 8 Watt can replace a standard 50 Watt halogen.
Specifications
Brand Name | Philips Lighting | Item Name | PAR20 Reflector LED Lamp |
Type | Flood | Bulb Shape | PAR20 |
Bulb Base | Medium | Power (Wattage) | 6 W |
Lumens | 430 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Light Color | Soft White |
Voltage Rating | 120 V | Dimmable | Yes |
Incandescent Equivalent Wattage | 50 W | Standards | RoHS Compliant |
Application | For Accent and General Room Lighting, Indoor |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |