
PHILIPS LIGHTING 458893 6W 3000K 450LM PAR20 Dimmable LED Single Optic Lamp with AirFlux Technology
Description
Philips PAR20 LED Single Optic Lamps with AirFlux Technology provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR20 Reflector LED Lamp |
Bulb Shape | PAR20 | Bulb Base | Medium |
Power (Wattage) | 6 W | Lumens | 450 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | Bright White | Beam Angle | 35° |
Voltage Rating | 120 V | Dimmable | Yes |
Maximum Overall Length | 7 cm | Standards | Energy Star Certified, RoHS Compliant |
Application | For Recessed/Track Lighting |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |