
PHILIPS LIGHTING 463851 6W 120V 3000K 500LM PAR20 LED Single Optic Lamp with AirFlux Technology, Warm White
Description
Philips PAR20 LED Single Optic Lamps with AirFlux Technology provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR20 Reflector Bulb |
Type | LED | Bulb Overall Shape | Reflector |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Power (Wattage) | 6 W | Lumens | 450 lm |
Color Temperature | 3000 K | Light Color | White |
Dimmable | Yes |
Packages
1 - UNIT - 1 |