
PHILIPS LIGHTING 458901 6W 3000K 450LM PAR20 Dimmable LED Lamp
Description
This Philips 6-Watt PAR20 LED indoor flood light is the perfect replacement for anywhere flood lights are used, such as recessed cans or track light fixtures. Perfect for use in kitchens, living rooms and dining rooms and it can replace your current 50-Watt PAR20, saving you in energy costs.
Specifications
Brand Name | Philips Lighting | Item Name | PAR20 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | PAR20 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 6 W |
Lumens | 450 lm | Color Temperature | 3000 K |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |