![phi6wledpar20so3000k35d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11703882.jpg?preset=medium)
PHILIPS LIGHTING 463612 6W 120V 3000K 500LM PAR20 Medium Base Dimmable LED Reflector Flood Lamp , Bright White
Description
This directional LED lamp provides a focused beam of warm, white light and is an excellent replacement for traditional reflector lamps.Application areas:• Perfect for accent lightingCreate a warm atmosphere:• DimmableChoose for high quality light• Cool, energizing light
Specifications
Brand Name | Philips Lighting | Item Name | PAR20 Reflector Bulb |
Type | LED | Bulb Overall Shape | Reflector |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Power (Wattage) | 6 W | Lumens | 450 lm |
Color Temperature | 3000 K | Light Color | 830 Warm White |
Color Rendering Index (CRI) | 82 | Beam Angle | 35° |
Center Beam Candle Power | 971 cd | Voltage Rating | 120 V |
Bulb Color/Finish | Bright White/Frosted | Dimmable | Yes |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |