
8W 120V Philips PAR20 AirFlux Technology Dimmable LED Lamp, White
Description
Philips PAR20 Dimmable LED Lamps with AirFlux Technology provide optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR20 Lamp |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Power (Wattage) | 8 W | Lumens | 470 lm |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 85 |
Beam Angle | 25° | Dimmable | Yes |
Diameter | 63 mm | UPC | 046677426132 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |